Shop All Brake & Wheel Tools
Ken-Tool
Valve Cap Core Remover, Blue, Fiberglass
Mfr # 29999
Zoro # G6162755
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- For Use On Metal and Plastic Valve Caps
- Weight 1.5 oz.
- Application Check the Inside Dual Tire
- Size 11-1/2 in L x 1/2 in W x 1/2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 29999
- Zoro # G6162755
- UPC # 703382299993
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 11-1/2 in L x 1/2 in W x 1/2 in H |
Width | 0.5 in |
Length | 11 in |
Overall Length | 11 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Details
Material | Fiberglass |
For Use On | Metal and Plastic Valve Caps |
Weight | 1.5 oz. |
Application | Check the Inside Dual Tire |
Number of Pieces | 1 |
For Use With | Metal and Plastic Valve Caps |
Features | Designed for use on Metal and Plastic Valve Caps, Longer Valve Cap Grip Works on Flow-Through, Double Seal Valve Caps |
Used For | Accessing Valve Cap or Core On Inside Dual Wheels |
Item | Valve Cap Core Remover |
Color | Blue |
Product Type | Cap and Core Tool |
Description
Valve Cap Core Remover, Product Type Cap and Core Tool, Material Fiberglass, Overall Length 11 in, Overall Width 1/2 in, Overall Height 1/2 in, Overall Diameter Not Applicable, Color Blue, Features Designed for use on Metal and Plastic Valve Caps, Longer Valve Cap Grip Works on Flow-Through, Double Seal Valve Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO Tensioner, V10-0007 (V10-0007)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs Sr30V-C (SR30V-C)
- SHURFLO Replacement Kit f/Livewell Aerator Ballast Cartridg (94-620-00)
- MOROSO WIRE LOOM KIT, SUPER, BLK (72174)
- KEN-TOOL Aligning Bar, 24" (7027)
- KEN-TOOL Die Setter Bar, 30" (7037)
- KEN-TOOL Aligning Bar, 18" (7025)
- KEN-TOOL Bead Breaking Handle (38601-01)
- KEN-TOOL Forklift Lock Ring Demount Prep Tool (32131)
- KEN-TOOL Replacement Hdl Cover, 5 In, 1-1/8 In I.D. (T26B-11)
- CAR DEALER DEPOT Metal Razor Blades # 12 - Usa (100/Sleeve) (MB112)
- Ken-Tool Brake & Wheel Tools