Shop All Tire Valves & Valve Caps
Ken-Tool
Valve Breaker Repair Kit, 3 Pc
Mfr # 35935
Zoro # G3666311
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Steel
- Features Repair Tip and Spring for Small and Standard Valve Breakers
- Used For T34B, T36B Valve Breakers
- Product Type Valve Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35935
- Zoro # G3666311
- UPC # 703382359352
- Country of Origin United States
- Category Tire Valves & Valve Caps
Details
Number of Pieces | 3 |
Material | Steel |
Item | Valve Breaker |
Features | Repair Tip and Spring for Small and Standard Valve Breakers |
Used For | T34B, T36B Valve Breakers |
Product Type | Valve Breaker |
Description
Valve Breaker, Product Type Valve Breaker, Material Steel, Includes Not Applicable, Features Repair Tip and Spring for Small and Standard Valve Breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY COUPLER GREEN Type B 1/4" 14pc (LMA71458B)
- BALDWIN FILTERS Air Filter, 13-11/16" H, 12-1/16" W (RS30225)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80010 (80010)
- OMEGALIFT Creeper Tool Tray, 29" L x 20" W, Steel (97531)
- KEN-TOOL $AIR-FLEXX VALVE EXT 5-11/16" INNER DUAL (KT20145)
- KEN-TOOL Tire Valve Installer (29850)
- KEN-TOOL Valvecapperpro 25 Pc Merchandiser (29999M)
- KEN-TOOL Release Valve (31433-01)
- KEN-TOOL Tire Valve Installer (KEN29850)
- KEN-TOOL $AIR-FLEXX VALVE EXT 4-1/8" (KT20105)
- SLIME Anodized Valve Caps, 4 Pc., Blue (20130)
- Ken-Tool Tire Valves & Valve Caps