Shop All Tire Inflation Kits
Ken-Tool
Truck Tire Changing Stand
Mfr # 36015
Zoro # G2388163
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Mandatory for Any Shop Working with Tubeless and Multi-Piece Rims
- Unit Weight 21 lb
- For Use With Wheels or Open Rims From 16.5 To 24 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 36015
- Zoro # G2388163
- UPC # 703382360150
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Width | 13 in |
Overall Length | 18 in |
Details
Material | Steel |
Application | Mandatory for Any Shop Working with Tubeless and Multi-Piece Rims |
Unit Weight | 21 lb |
Item | Truck Tire Changing Stand |
For Use With | Wheels or Open Rims From 16.5 To 24 in |
Weight | 21 lb |
Product Type | Truck Tire Changing Stand |
Description
Truck Tire Changing Stand, Product Type Truck Tire Changing Stand, Material Steel, Overall Length 18 in, Overall Width 13 in, Weight 21 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-06108)
- VALTERRA Twist On RV Waste Valve (T58)
- MOTORMITE CONTROL CABLES WITH 1-3/4 IN CHROME KNOB (55201)
- AP PRODUCTS AP Products 014-119335 D-Flat Spindle Washers, Tang Washers and 6 Slot Spindle Nut - 1" Dia., 2 Pack (014-119335)
- KEN-TOOL Tire Inflation Cage, 5-Bar (36005)
- KEN-TOOL T44 TRUCK/HEAVY DUTY TIRE IRON (KT39808)
- KEN-TOOL SPOON TIRE IRON 18 STR (T2X) (KT32102)
- KEN-TOOL 18IN DRPD CNTR TIRE IRON (T21R) (KT32121)
- KEN-TOOL Tire Inflation Cage, Portable Wide-Base (36007)
- KEN-TOOL T47A H D TRUCK TIRE IRON (KT34847)
- MILTON Air Chuck, Safety Grip Clip, PK10 (S-692)
- Ken-Tool Tire Inflation Kits