Shop All Tire Repair & Maintenance Kits
Ken-Tool
TPMS Stem Repair Kit
Mfr # 29975
Zoro # G3729848
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easily Repair Damaged Aluminum TPMS Valve Stems Without Having to Remove The Wheel or Demount The Tire, Patented Repair Solution Now Available to The Consumer
- Used For Tires/Wheel
- Includes (2) Replacement Stems, Custom High-Speed Drill Bit, Tap, Tap Holder, Thread Locker, Valve Core Torque Tool
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 29975
- Zoro # G3729848
- UPC # 703382299757
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Overall Height | 3/4 in |
Overall Length | 8 3/4 in |
Overall Width | 6 1/4 in |
Details
Features | Easily Repair Damaged Aluminum TPMS Valve Stems Without Having to Remove The Wheel or Demount The Tire, Patented Repair Solution Now Available to The Consumer |
Item | TPMS Stem Repair Kit |
Used For | Tires/Wheel |
Includes | (2) Replacement Stems, Custom High-Speed Drill Bit, Tap, Tap Holder, Thread Locker, Valve Core Torque Tool |
Material | Steel |
Color | Silver |
Number of Pieces | 6 |
Application | This Kit Can Be Used to Repair TMPS Sensor Without Having to Remove the Wheel or Demount the Tire |
Product Type | TPMS Stem Repair Kit |
Description
TPMS Stem Repair Kit, Product Type TPMS Stem Repair Kit, Material Steel, Overall Length 8 3/4 in, Overall Width 6 1/4 in, Overall Height 3/4 in, Overall Diameter Not Applicable, Color Silver, Includes (2) Replacement Stems, Custom High-Speed Drill Bit, Tap, Tap Holder, Thread Locker, Valve Core Torque Tool, Features Easily Repair Damaged Aluminum TPMS Valve Stems Without Having to Remove The Wheel or Demount The Tire, Patented Repair Solution Now Available to The Consumer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Intake Manifold Gasket Set, MS12435 (MS12435)
- FEL-PRO Timing Cover Set, Tcs45934 (TCS45934)
- GROTE Flat Ribbed Mirror (16093)
- OTC Jack Stand, Low, 12 Ton, 19 to 29.5 In Lift (1778B)
- KEN-TOOL Ratchet Action Tire Spreader (31554-10)
- KEN-TOOL IRON MAN TIRE LIFTER BAR (KT34950)
- KEN-TOOL Pilot Wheel Centering Sleeve, 6Pk (KEN30631)
- KEN-TOOL T600-8 Locking Nut (38620-08)
- KEN-TOOL Single-End Straight Tire Spoon, 30" (33022)
- KEN-TOOL T39B-2 Ball Joint Fork (35939-02)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- Ken-Tool Tire Repair & Maintenance Kits