Shop All Automotive General Purpose Tool Kits
Ken-Tool
TPMS Sensor Saver Starter Kit, 17 Piece
Mfr # 29980
Zoro # G0681390
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 17
- Includes (12) reCore(TM) TPMS Sensor Savers, High Speed Dual Cutter Countersink Drill Bit, Instructions and Blow Molded Plastic Storage Case, Ken-Lok(TM) Thread Sealant, Tap, Tap Holder with T-Handle, TPMS Vlave Core Torque Tool (Preset At 4 in-lb)
- Used For Replacing Corroded or Broken Valve Stems and Valve Cores on TPMS Sensors Without Removing or Replacing the Sensor
- Product Type TPMS Sensor Saver Starter Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 29980
- Zoro # G0681390
- Country of Origin Multiple
- Category Automotive General Purpose Tool Kits
Details
Item | TPMS Sensor Saver Starter Kit |
Number of Pieces | 17 |
Includes | (12) reCore(TM) TPMS Sensor Savers, High Speed Dual Cutter Countersink Drill Bit, Instructions and Blow Molded Plastic Storage Case, Ken-Lok(TM) Thread Sealant, Tap, Tap Holder with T-Handle, TPMS Vlave Core Torque Tool (Preset At 4 in-lb) |
Used For | Replacing Corroded or Broken Valve Stems and Valve Cores on TPMS Sensors Without Removing or Replacing the Sensor |
Product Type | TPMS Sensor Saver Starter Kit |
Description
TPMS Sensor Saver Starter Kit, Product Type TPMS Sensor Saver Starter Kit, Number of Pieces 17, Includes (12) reCore(TM) TPMS Sensor Savers, High Speed Dual Cutter Countersink Drill Bit, Instructions and Blow Molded Plastic Storage Case, Ken-Lok(TM) Thread Sealant, Tap, Tap Holder with T-Handle, TPMS Vlave Core Torque Tool (Preset At 4 in-lb)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB3163)
- STECK MANUFACTURING Lock Out Tool Big Easy Glow W/Wedge Kit (32955)
- PENNZOIL Pennz5QT 10W30Motor Oil (550045214)
- EQUALIZER 2 5/16" Ball, 14000 Pound Gross Trailer Weight Capacity, 1-1/4" Shank Diameter (91-00-6140)
- KEN-TOOL TPMS Sensor Saver Refill Kit (29981)
- KEN-TOOL Sentry Snsr Svce Tool, Use w Mfr. No 3000 (30209)
- FLUKE Automotive Test Lead Kit (2150715)
- A & E HAND TOOLS Rethrdr Kit 26Pc (2581)
- SCHLEY PRODUCTS Duramax LLY/LBZ/LMM Injector Puller Kit (13300)
- ASTRO PNEUMATIC Onyx 2Pc Die Grinder Kit With 1/4 90° Angle Die G (222)
- RIDGID Cuttrwhel Replacment 1 Pc (41317)
- Ken-Tool Service & Shop Tools