Shop All Torque Sticks
Ken-Tool
Torque Socket 22mm, 100Ft/Lb -, Y
Mfr # 30202
Zoro # G2929094
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 30202
- Zoro # G2929094
- UPC # 703382302020
- Country of Origin United States
- Category Torque Sticks
Details
Item | Torque Socket 22mm,100Ft/Lb -,Y |
Description
Torque Socket 22mm,100Ft/Lb -,Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Crankshaft Holding Tool (6024)
- FLUKE Volt Light (2740300)
- ASP ASP:Ignition lock shear head bolts, PK 2 (ASP-F-00-501)
- GATES Classical Section Wrapped V-Belt - Alternator and Water Pump, A46 (A46)
- KEN-TOOL Thin-Wall Impact Socket, 13/16" (30259-03)
- KEN-TOOL Torque Limitng Socket Set, 4 pcs. (30175)
- KEN-TOOL TORQUE STICK (KEN30189)
- KEN-TOOL Heavy-Duty Tie Rod End Socket, 3" (32031)
- KEN-TOOL Twist Socket Set (On Rail), 13 pcs. (30108)
- KEN-TOOL Twist Socket, 1/2" Drive - 13/16" (30118-04)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40242)
- Ken-Tool Service & Shop Tools