Shop All Tire Inflation Kits
Ken-Tool
Tire Rotator for 3, 4, 5 Bar Inflate Cages
Mfr # T114
Zoro # G6814324
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Quickly Rotate Large Tire and Wheel Assemblies, Easy Valve Access, Can be Used Inside or Outside of Cage as a Tire Inspection Station
- Unit Weight 18 1/2 lb
- For Use With Ken-Tool 3, 4 and 5-Bar Inflation Cages
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # T114
- Zoro # G6814324
- UPC # 703382360143
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 25 1/2 in |
Details
Material | Steel |
Application | Quickly Rotate Large Tire and Wheel Assemblies, Easy Valve Access, Can be Used Inside or Outside of Cage as a Tire Inspection Station |
Unit Weight | 18 1/2 lb |
For Use With | Ken-Tool 3, 4 and 5-Bar Inflation Cages |
Item | Tire Rotator |
Product Type | Tire Rotator |
Weight | 19 lb |
Description
Tire Rotator, Product Type Tire Rotator, Material Steel, Overall Length 25 1/2 in, Overall Width 2 1/2 in, Weight 19 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 45683 (45683)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- AFTERMARKET BH Bucket Cylinder Seal Kit Fits Komatsu WB14050 (878000492)
- JJ KELLER Drivers Logbook 7/8 Day, Carbonless, PK31 (19361)
- KEN-TOOL Tire Inflation Cage, 4-Bar (36002)
- KEN-TOOL T19A 30" STR TIRE IRON SPOON (KT33219)
- KEN-TOOL 18IN DRPD CNTR TIRE IRON (T21R) (KT32121)
- KEN-TOOL Tire Inflation Cage, 5-Bar (36005)
- KEN-TOOL T44 TRUCK/HEAVY DUTY TIRE IRON (KT39808)
- KEN-TOOL Tire Inflation Cage, Passenger and Truck (36003)
- MILTON Inflator Gauge, Digital, Large Bore Chuck (S-578D)
- Ken-Tool Tire Inflation Kits