Shop All Brake & Wheel Tools
This Product is Discontinued
Ken-Tool
TIRE IRON EUROPEAN STYLE 16-1/ (Discontinued)
Mfr # 39805
Zoro # G4841523
This Product is Discontinued
Key Features
- Material Steel
- For Use On Motorcycle, Passenger, Truck, ATV, Lawn Tractor, Golf Cart, Small Tires, Heavy Duty Tires
- Weight 1.8 lb.
- Application Mounting and Demounting Tires
- Size 3/4 in Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 39805
- Zoro # G4841523
- UPC # 703382398054
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3/4 in Stock |
Length | 16 1/2 in |
Details
Material | Steel |
For Use On | Motorcycle, Passenger, Truck, ATV, Lawn Tractor, Golf Cart, Small Tires, Heavy Duty Tires |
Weight | 1.8 lb. |
Application | Mounting and Demounting Tires |
Features | Made In Usa |
Used For | Motorcycle, Passenger Truck, Heavy-Duty Tires. |
Item | Tire Mount/Demount Iron |
Color | Gray |
Description
Tire Mount/Demount Iron, Material Steel, Color Gray, Features Made In Usa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.