Shop All Tire Inflation Kits
Ken-Tool
Tire Inflation Cage, Yellow, Steel
Mfr # T119
Zoro # G7058983
product price: $477.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Used For Super Single and Super Wide-Base Tires
- Material Steel
- Length 7 in
- Size 7 in L x 30 in W x 64-1/4 in H
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # T119
- Zoro # G7058983
- UPC # 703382360198
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Length | 7 in |
Size | 7 in L x 30 in W x 64-1/4 in H |
Width | 30 in |
Overall Height | 49 1/2 in |
Overall Length | 7 in |
Overall Width | 24 1/2 in |
Base Width | 7 in |
Base Length | 30 in |
Details
Used For | Super Single and Super Wide-Base Tires |
Material | Steel |
Item | Tire Inflation Cage |
Color | Yellow |
Cage Type | 2-Bar |
Maximum Air Pressure Rating | 130 psi |
Compatible Tire Type | Super Single Tires, Super Wide-Base Truck Tires |
Weight | 80 lb |
Product Type | Tire Inflation Cage |
Description
Tire Inflation Cage, Cage Type 2-Bar, Weight 80 lb, Compatible Tire Type Super Single Tires, Super Wide-Base Truck Tires, Overall Height 49 1/2 in, Overall Length 7 in, Overall Width 24 1/2 in, Base Length 30 in, Base Width 7 in, Maximum Air Pressure Rating 130 psi, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Swivel Bolster Bracket, 8" (55310)
- LEAKFINDER UV Flashlight (LF400)
- A & I PRODUCTS Disc, Friction, Power Shuttle Forward Clutch 4" x4" x0.1" (A-D70672)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- KEN-TOOL SPOON TIRE IRON 18 STR (T2X) (KT32102)
- KEN-TOOL Tire Inflation Cage, 5-Bar (36005)
- KEN-TOOL Tire Inflation Cage, 5-Bar (T110)
- KEN-TOOL Tire Inflation Cage, 4-Bar (36002)
- KEN-TOOL 9" T9A MOTORCYCLE TIRE IRON (KT32109)
- KEN-TOOL TIRE CAGE (KT36006)
- AMFLO Tire Inflator W/Gagns 032994 (135)
- Ken-Tool Tire Inflation Kits