Shop All Tire Inflation Kits
Ken-Tool
Tire Inflation Cage, Portable 2-Bar
Mfr # 36001
Zoro # G1123814
product price: $462.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Application Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
- Type Portable 2-Bar
- Base Width x Length (In.) 7 Closed x 21-1/2 in
- Width (In.) 16 in
- Unit Weight (Lbs.) 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 36001
- Zoro # G1123814
- UPC # 703382360013
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Base Width x Length (In.) | 7 Closed x 21-1/2 in |
Width (In.) | 16 in |
Height (In.) | 41 in |
Overall Length | 21 1/2 in |
Overall Width | 16 in |
Overall Height | 41 in |
Base Length | 21 1/2 in |
Base Width | 7 in |
Details
Application | Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims |
Type | Portable 2-Bar |
Item | Tire Inflation Cage |
Unit Weight (Lbs.) | 60 lb |
For Use With | Super Singles, Super Wide Radial Tires |
Weight | 60 lb |
Maximum Air Pressure Rating | 130 psi |
Compatible Tire Type | Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires |
Cage Type | 2-Bar |
Product Type | Tire Inflation Cage |
Description
Tire Inflation Cage, Cage Type 2-Bar, Weight 60 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 41 in, Overall Length 21 1/2 in, Overall Width 16 in, Base Length 21 1/2 in, Base Width 7 in, Maximum Air Pressure Rating 130 psi, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 90 deg. (90-275 X 10)
- SUNBELT Bullet Foam Earplugs, Corded 100 pair/box 8.3" x8" x4.3" (A-B1FP71)
- PRIMEFIT 5-PCS Steel Quick Coupler Set (IK1015S-5)
- PROJE PREMIUM CAR CARE Ceramic Soap 16oz - Rejuvenates Ceramic Coatings (50011)
- KEN-TOOL 9" T9A MOTORCYCLE TIRE IRON (KT32109)
- KEN-TOOL Tire Inflation Cage, 4-Bar (36002)
- KEN-TOOL Tire Inflation Cage, Passenger and Truck (36003)
- KEN-TOOL Truck Tire Changing Stand (36015)
- KEN-TOOL 18IN DRPD CNTR TIRE IRON (T21R) (KT32121)
- KEN-TOOL T19A 30" STR TIRE IRON SPOON (KT33219)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.50 Oz., PK50 (MC050)
- Ken-Tool Tire Inflation Kits