Shop All Tire Inflation Kits
Ken-Tool
Tire Inflation Cage, Passenger and Truck
Mfr # 36003
Zoro # G1018586
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
- Height (In.) 30 in
- For Use With Passenger Car And Light Truck Tires
- Unit Weight (Lbs.) 80 lb
- Base Width x Length (In.) 21-1/2 x 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 36003
- Zoro # G1018586
- UPC # 703382360037
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Height (In.) | 30 in |
Base Width x Length (In.) | 21-1/2 x 22 in |
Width (In.) | 16 in |
Base Length | 22 in |
Base Width | 21 1/2 in |
Overall Height | 30 in |
Overall Width | 16 in |
Overall Length | 22 in |
Details
Application | Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims |
Item | Tire Inflation Cage |
For Use With | Passenger Car And Light Truck Tires |
Unit Weight (Lbs.) | 80 lb |
Type | Passenger And Light Truck |
Maximum Air Pressure Rating | 130 psi |
Compatible Tire Type | Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires |
Product Type | Tire Inflation Cage |
Weight | 80 lb |
Cage Type | 3-Bar |
Description
Tire Inflation Cage, Cage Type 3-Bar, Weight 80 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 30 in, Overall Length 22 in, Overall Width 16 in, Base Length 22 in, Base Width 21 1/2 in, Maximum Air Pressure Rating 130 psi, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Model 2010 Mirror, Left, Heated/Remte/Ltd (708369)
- BALDWIN FILTERS Fuel Filter, 10-5/16x4-29/32x10-5/16 In (PF7900)
- FIRESTIK Tunable Tip, CB Antenna, 4ft., 900W, Black (FS-4BK)
- GRAYMILLS Parts Washer, Aqueous, 30 gal., Cap 300 lb. (BIO922-A)
- KEN-TOOL T46A 36" TIRE IRON (KT34747)
- KEN-TOOL EURO STYLE TIRE BEAD LUBE BRUSH (KT30512)
- KEN-TOOL DELUXE BLUE COBRA TRUCK TIRE SERVICE SET (KT35444)
- KEN-TOOL 9" T9A MOTORCYCLE TIRE IRON (KT32109)
- KEN-TOOL T47A H D TRUCK TIRE IRON (KT34847)
- KEN-TOOL Tire Inflation Cage, 5-Bar (36005)
- K-TOOL INTERNATIONAL Digital Air Inflator (KTI-89001)
- Ken-Tool Tire Inflation Kits