Shop All Tire Inflation Kits
Ken-Tool
Tire Inflation Cage, 5-Bar
Mfr # T110
Zoro # G3011535
product price: $1,594.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- Application Truck Tire Inflation
- Unit Weight (Lbs.) 248 lb
- For Use With Air Compressors, Inflation Chucks, Super Singles, Super Wide Radial Tires
- Width (In.) 30 in
- Base Width x Length (In.) 30 x 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # T110
- Zoro # G3011535
- UPC # 703382360105
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Width (In.) | 30 in |
Base Width x Length (In.) | 30 x 48 |
Height (In.) | 56 1/4 in |
Base Length | 48 in |
Base Width | 30 in |
Overall Width | 24 in |
Overall Length | 48 in |
Overall Height | 41 1/2 in |
Details
Application | Truck Tire Inflation |
Unit Weight (Lbs.) | 248 lb |
For Use With | Air Compressors, Inflation Chucks, Super Singles, Super Wide Radial Tires |
Item | Tire Inflation Cage |
Type | 5 Bar |
Maximum Air Pressure Rating | 130 psi |
Weight | 248 lb |
Product Type | Tire Inflation Cage |
Compatible Tire Type | Super Single Tires, Super Wide-Base Truck Tires |
Cage Type | 5-Bar |
Description
Tire Inflation Cage, Cage Type 5-Bar, Weight 248 lb, Compatible Tire Type Super Single Tires, Super Wide-Base Truck Tires, Overall Height 41 1/2 in, Overall Length 48 in, Overall Width 24 in, Base Length 48 in, Base Width 30 in, Maximum Air Pressure Rating 130 psi, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench, Swivel, 2-15/16 - 3-3/4 (2545)
- PERKO Mortise Latch Set W/ Turn Button (0960DP0CHR)
- METRA ELECTRONICS HONDA ACURA 98-UP PWR 4 SPKR (70-1721)
- SAFEGUARD Jack Stands, Steel, 6 Ton Capacity (63060)
- KEN-TOOL HD TRUCK TIRE IRON (T47C) (KT34849)
- KEN-TOOL 9" T9A MOTORCYCLE TIRE IRON (KT32109)
- KEN-TOOL Truck Tire Changing Stand (36015)
- KEN-TOOL Tire Inflation Cage, 4-Bar (36002)
- KEN-TOOL EURO STYLE TIRE BEAD LUBE BRUSH (KT30512)
- KEN-TOOL DELUXE BLUE COBRA TRUCK TIRE SERVICE SET (KT35444)
- MILTON Inflator Gauge, Analog, Straight Dual Chck (S-577A)
- Ken-Tool Tire Inflation Kits