Shop All Tire Inflation Kits
Ken-Tool
Tire Inflation Cage, 5-Bar
Mfr # 36005
Zoro # G3384096
product price: $1,041.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,041.99
Free 30-Day Returns
Key Features
- Application Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
- Height (In.) 43 1/2 in
- Unit Weight (Lbs.) 182 lb
- Width (In.) 20 1/2 in
- For Use With Medium, Heavy-Duty Truck, OTR, Tractor, And Super Singles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 36005
- Zoro # G3384096
- UPC # 703382360051
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Height (In.) | 43 1/2 in |
Width (In.) | 20 1/2 in |
Base Width x Length (In.) | 41 x 26 in |
Base Length | 41 in |
Overall Height | 43 1/2 in |
Base Width | 26 in |
Overall Length | 41 in |
Overall Width | 20 1/2 in |
Details
Application | Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims |
Unit Weight (Lbs.) | 182 lb |
For Use With | Medium, Heavy-Duty Truck, OTR, Tractor, And Super Singles |
Item | Tire Inflation Cage |
Type | 5 Bar |
Weight | 182 lb |
Compatible Tire Type | Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires |
Maximum Air Pressure Rating | 130 psi |
Product Type | Tire Inflation Cage |
Cage Type | 5-Bar |
Description
Tire Inflation Cage, Cage Type 5-Bar, Weight 182 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 43 1/2 in, Overall Length 41 in, Overall Width 20 1/2 in, Base Length 41 in, Base Width 26 in, Maximum Air Pressure Rating 130 psi, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT 09-C F150 SUPERCREW SIDE ENTRY STEPS (480923)
- GATES Molded Coolant Hose - Lower, 20611 (20611)
- MAIN FILTER MP FILTRI CSG150P25A Replacement/Interchange Spin-On Filter (MF0058070)
- PANTHER Pro Series Heavy Duty Manual Fluid Extractor (756065)
- KEN-TOOL Tire Inflation Cage, Portable Wide-Base (36007)
- KEN-TOOL T46A 36" TIRE IRON (KT34747)
- KEN-TOOL SET MOTORCYCLE TIRE IRON 2PC (KT32114)
- KEN-TOOL T19A 30" STR TIRE IRON SPOON (KT33219)
- KEN-TOOL AIR BLAST BEAD SETTER (KT31440)
- KEN-TOOL 9" T9A MOTORCYCLE TIRE IRON (KT32109)
- SG TOOL AID Tire Inflator with Window Gage (65120)
- Ken-Tool Tire Inflation Kits