Shop All Tire Inflation Kits
Ken-Tool
Tire Inflation Cage, 4-Bar
Mfr # 36002
Zoro # G1622731
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$767.99
Free 30-Day Returns
Key Features
- Application Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
- Unit Weight (Lbs.) 146 lb
- Base Width x Length (In.) 31-1/2 x 26 in
- Height (In.) 43 1/2 in
- Type 4 Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 36002
- Zoro # G1622731
- UPC # 703382360020
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Base Width x Length (In.) | 31-1/2 x 26 in |
Height (In.) | 43 1/2 in |
Width (In.) | 20 1/2 in |
Overall Length | 31 1/2 in |
Base Width | 26 in |
Overall Height | 43 1/2 in |
Base Length | 31 1/2 in |
Overall Width | 20 1/2 in |
Details
Application | Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims |
Item | Tire Inflation Cage |
Unit Weight (Lbs.) | 146 lb |
Type | 4 Bar |
For Use With | Medium, Heavy-Duty Truck, OTR, Tractor, And Super Singles |
Compatible Tire Type | Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires |
Maximum Air Pressure Rating | 130 psi |
Product Type | Tire Inflation Cage |
Cage Type | 4-Bar |
Weight | 146 lb |
Description
Tire Inflation Cage, Cage Type 4-Bar, Weight 146 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 43 1/2 in, Overall Length 31 1/2 in, Overall Width 20 1/2 in, Base Length 31 1/2 in, Base Width 26 in, Maximum Air Pressure Rating 130 psi, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Battery Blanket, 36" (22200)
- GENESIS STRAP HINGE 8in AL SQR HOLES .531 OFFSET (HG-STR-3035-AL-A31)
- LISLE Spot Weld Chisel (51900)
- B/A PRODUCTS CO Hook, Weld-On, Grab, Trade Size 3/8In. (11-38WGH)
- KEN-TOOL Tire Inflation Cage, 5-Bar (T110)
- KEN-TOOL SPOON TIRE IRON 18 STR (T2X) (KT32102)
- KEN-TOOL T47A H D TRUCK TIRE IRON (KT34847)
- KEN-TOOL Tire Inflation Cage, Portable Wide-Base (36007)
- KEN-TOOL 9" T9A MOTORCYCLE TIRE IRON (KT32109)
- KEN-TOOL 18IN DRPD CNTR TIRE IRON (T21R) (KT32121)
- MILTON Precision Inflator Gauge Kit, Dgtl 0-160P (S-580EKIT)
- Ken-Tool Tire Inflation Kits