Shop All Tire Inflation Kits
Ken-Tool
Tire Inflation Cage, 3-Bar, 30 In
Mfr # 36004
Zoro # G3456031
product price: $1,095.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,095.99
Free 30-Day Returns
Key Features
- Application Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
- Unit Weight (Lbs.) 158 lb
- Height (In.) 65 in
- For Use With OTR Tires
- Base Width x Length (In.) 30 x 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 36004
- Zoro # G3456031
- UPC # 703382360044
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Height (In.) | 65 in |
Base Width x Length (In.) | 30 x 27 in |
Width (In.) | 24 in |
Overall Length | 30 in |
Base Width | 27 in |
Overall Height | 65 in |
Overall Width | 24 in |
Base Length | 30 in |
Details
Application | Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims |
Unit Weight (Lbs.) | 158 lb |
For Use With | OTR Tires |
Item | Tire Inflation Cage |
Type | 3 Bar |
Compatible Tire Type | Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires |
Maximum Air Pressure Rating | 130 psi |
Weight | 158 lb |
Cage Type | 3-Bar |
Product Type | Tire Inflation Cage |
Description
Tire Inflation Cage, Cage Type 3-Bar, Weight 158 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 65 in, Overall Length 30 in, Overall Width 24 in, Base Length 30 in, Base Width 27 in, Maximum Air Pressure Rating 130 psi, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Amber (M00600803)
- PERMATEX Permatex Muffler Putty, 80333 (80333)
- SCHRADER VALVES Tpms-Db Ez- Programmable-12 Pack Tpms Sensor, 33500B (33500B)
- ILC Replacement for YANMAR 129429-77010 STARTER (129429-77010 STARTER)
- KEN-TOOL SPOON TIRE IRON 18 STR (T2X) (KT32102)
- KEN-TOOL 9" T9A MOTORCYCLE TIRE IRON (KT32109)
- KEN-TOOL 18IN DRPD CNTR TIRE IRON (T21R) (KT32121)
- KEN-TOOL T47A H D TRUCK TIRE IRON (KT34847)
- KEN-TOOL T46A 36" TIRE IRON (KT34747)
- KEN-TOOL HD TRUCK TIRE IRON (T47C) (KT34849)
- MILTON INDUSTRIES Re-Calibratable Tire Pressure Service Gauge, Dual Head Chuck, 10-160 PSI (S-976C)
- Ken-Tool Tire Inflation Kits