Shop All Combination Wrench Sets
Ken-Tool
TC95 Heavy Duty Truck Lug Wrench
Mfr # 35595
Zoro # G7062437
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Range of Lengths 27-1/2"
- Wrench Head Sizes 1-1/2", 13/16" Square, 30mm, 33mm
- Measurement Type SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35595
- Zoro # G7062437
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 27-1/2" |
Wrench Head Sizes | 1-1/2", 13/16" Square, 30mm, 33mm |
Details
SAE or Metric | SAE, Metric |
Measurement Type | SAE, Metric |
Item | TC95 Heavy Duty Truck Lug Wrench |
Description
TC95 Heavy Duty Truck Lug Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH2)
- MITUTOYO Bore Gage, Blind Hole, 1.4-2.4", w/2923 (511-439-20)
- VALUE RIVET Air Riveting Tool, V-4, Value Line (M79060)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- KEN-TOOL Economy Lug Wrench - Metric, 4 Way, 18" (35663)
- KEN-TOOL Double End Truck Wrench - 1-1/8" (32501)
- KEN-TOOL SAE Heavy-Duty Cap Nut Wrench (30618)
- KEN-TOOL Economy Lug Wrench 4 Way 22" (35661)
- WIHA Combo Metric Ratchet Wrenches 12 Pc. (30391)
- GEARWRENCH 1" 12 Point Long Pattern Combination Wrench (81664)
- SATA Metric/SAE Stubby Combination Wrench Set (ST08419G)
- Ken-Tool Wrenches