Shop All Tire Repair & Maintenance Kits
Ken-Tool
Tappet and Boot Replacement Tool Kit
Mfr # K028829
Zoro # G6151381
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Used For Bendix(R) ADB22X(TM) Air Disc Brakes
- Length 13 1/2 in
- Size 13-1/2 in L x 3-1/2 in W x 3-1/2 in H
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # K028829
- Zoro # G6151381
- UPC # 703382800014
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 13 1/2 in |
Size | 13-1/2 in L x 3-1/2 in W x 3-1/2 in H |
Width | 3.5 in |
Overall Length | 13 1/2 in |
Overall Width | 3 1/2 in |
Details
Color | Black/Silver |
Used For | Bendix(R) ADB22X(TM) Air Disc Brakes |
Item | Tappet and Boot Replacement Tool Kit |
Material | Steel |
Includes | Black Nylon Disc, Cup, Flange, Fork, Handle for Cup, Long Strut, Swivel Assembly |
Number of Pieces | 7 |
For Use With | ADB22X-LT |
Application | Used for the replacement of the Bendix air disc brake tappet and boot assemblies, tappet inner seals |
Tool Type | Tappet & Boot Replacement Tool Kit |
Description
Tappet and Boot Replacement Tool Kit, Tool Type Tappet & Boot Replacement Tool Kit, Application Used for the replacement of the Bendix air disc brake tappet and boot assemblies, tappet inner seals, Overall Diameter Not Applicable, Overall Length 13 1/2 in, Overall Width 3 1/2 in, Number of Pieces 7, Material Steel, Includes Black Nylon Disc, Cup, Flange, Fork, Handle for Cup, Long Strut, Swivel Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- GATES BARRICADE FUEL LINE HOSE (27302)
- A & I PRODUCTS Condenser (Faribanks-Morse) 1.75" x4" x1.75" (A-AXMR2433)
- GARMIN Marine Network Adapter Cable (Small to Large) (010-12531-01)
- KEN-TOOL Recore Kit Blow-Molded Plastic Case (29980-96)
- KEN-TOOL T11Dh Replacement Handle (35127)
- KEN-TOOL Tire Iron, Gray, Steel (T45AC)
- KEN-TOOL Torque Ext Kit, 1/2" Drive, 10 pcs. (30251)
- KEN-TOOL Deluxe Metric 4-Way, 5/8" Stock, 20" (35656)
- KEN-TOOL Replacement Handle W/Wedges, 84H-8H (37025)
- ITW GLOBAL BRANDS Itw Global Brands Tire Plug Kit- T Handle 1034-A (9971920)
- Ken-Tool Tire Repair & Maintenance Kits