Shop All Brake & Wheel Tools
Ken-Tool
Tap Holder, Silver, Steel
Mfr # 29983
Zoro # G6115496
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3 in L x 1 in W x 1/2 in H
- Number of Pieces 1
- For Use With 29980
- Used For TPMS Sensor Saver System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 29983
- Zoro # G6115496
- UPC # 703382299832
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Size | 3 in L x 1 in W x 1/2 in H |
Width | 1 in |
Length | 3 in |
Overall Length | 3 in |
Overall Width | 1 in |
Details
Material | Steel |
Number of Pieces | 1 |
For Use With | 29980 |
Used For | TPMS Sensor Saver System |
Color | Silver |
Item | Tap Holder |
Description
Tap Holder, Material Steel, Overall Length 3 in, Overall Width 1 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Snow Driver Windshield Wiper Blade -16SD (16SD)
- BUYERS PRODUCTS 12 in W Galvanized Steel Flexible Rubber Step (5231112)
- FLAIR-IT Flair-It 04912 By-Pass Kit Supreme 9" Plastic (04912)
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock (ES-313)
- KEN-TOOL Lug Nut Remover Socket Set (30254)
- KEN-TOOL T100 Port Bead Breaker (34670)
- KEN-TOOL T1X 18" Tire Iron (32101)
- KEN-TOOL Deluxe Wheel Lock Removal Kit, 13PC (30171)
- KEN-TOOL Large Puller (34549-02)
- KEN-TOOL Valve Cap Core Remover, Blue, Fiberglass (29999)
- KEN-TOOL Bead Brkr Leverage Bar, 30 In, 7/8 In Stk (33341)
- Ken-Tool Service & Shop Tools