Shop All Brake & Wheel Tools
Ken-Tool
T133 Air Powrd Bead Expdr
Mfr # 31433
Zoro # G2927685
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Neoprene Rubber (Tube), Nylon (Cover)
- Includes External Pressure Quick Release Valve, Over-Pressure Relief Valve
- Features Nylon Cover
- Overall Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 31433
- Zoro # G2927685
- UPC # 703382314337
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Overall Length | 45 in |
Overall Width | 3/4 in |
Overall Height | 3/4 in |
Overall Diameter | 32 in |
Stock Size | 3/4 in |
Details
Item | Bead Expander |
Color | Red |
Material | Neoprene Rubber (Tube), Nylon (Cover) |
Includes | External Pressure Quick Release Valve, Over-Pressure Relief Valve |
Features | Nylon Cover |
Compatible Tire Type | Bias Ply Tubeless Tires |
Product Type | Bead Expander |
Maximum Operating Air Pressure | 150 psi |
Description
Bead Expander, Product Type Bead Expander, Material Neoprene Rubber (Tube), Nylon (Cover), Overall Height 3/4 in, Overall Length 45 in, Overall Width 3/4 in, Overall Diameter 32 in, Includes External Pressure Quick Release Valve, Over-Pressure Relief Valve, Color Red, Compatible Tire Type Bias Ply Tubeless Tires, Features Nylon Cover, Maximum Load Capacity Not Applicable, Maximum Operating Air Pressure 150 psi, Standards Not Applicable, Stock Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Automatic Transmission Output Shaft Seal, 712551 (712551)
- SEA DOG Pull-Ring Chrome, #222410-1 (222410-1)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF1271)
- STRINGLINER Twist Nyln Line 270'Reel (25106)
- KEN-TOOL Aligning Bar, 24" (7027)
- KEN-TOOL Whl Lft Bar, 58 In, High-Gr Stl, Ergonomic (T950)
- KEN-TOOL Bead Brkg Wg, 17 In, Stl (35327)
- KEN-TOOL Mt and Demount Spoon, 30 In, 7/8 In (34122)
- KEN-TOOL Tg34 Hammer-Fiberglas Hnd (35421)
- KEN-TOOL Wrench Hex Handle, 30 In. (TR5A)
- KEN-TOOL Mount/Demount Tire Tool, 16 1/2 In. (32106)
- Ken-Tool Brake & Wheel Tools