Shop All Brake & Wheel Tools
Ken-Tool
Std Whl Wt Tool
Mfr # 35355
Zoro # G0547215
original price:
$34.03
8% off
new price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass, Steel
- Number of Pieces 1
- Features Imported
- Length 9 1/2 in
- Used For Removing or Installing Wheel Weights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35355
- Zoro # G0547215
- UPC # 703382353558
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 9 1/2 in |
Overall Length | 9 1/2 in |
Overall Width | 4 in |
Overall Height | 4 in |
Details
Material | Fiberglass, Steel |
Number of Pieces | 1 |
Features | Imported |
Item | Standard Wheel Weight Tool |
Used For | Removing or Installing Wheel Weights |
Color | Black, Silver |
Product Type | Standard Wheel Weight Tool |
Description
Standard Wheel Weight Tool, Product Type Standard Wheel Weight Tool, Material Fiberglass, Steel, Overall Length 9 1/2 in, Overall Width 4 in, Overall Height 4 in, Overall Diameter Not Applicable, Color Black, Silver, Features Imported
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL MANUAL WINDOW REGULATOR, WMR5178R (WMR5178R)
- SLIME Tire Sealant, Squeeze Bottle, 8 oz. (10003)
- HEET Antifreeze/Water Remover, 12oz. (28202)
- UNIVERSAL AIR COND 10 Shroud 80W Push Condenser Fan, Cf0010C (CF0010C)
- KEN-TOOL Mt and Demount Spoon, 30 In, 11/16 In (33220)
- KEN-TOOL T133 Air Powrd Bead Expdr (31433)
- KEN-TOOL Tire Knocker, 18 In L, Hickory (35110)
- KEN-TOOL Imp Bead Brkr, 46 In, 72In Extended Lg, Stl (35924)
- KEN-TOOL Mt Tool, 38 In, 11/16 In Stk, Stl, 1 Pc (35450)
- KEN-TOOL BEAD BREAKER (KT35924)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.75 Oz., PK25 (P275Z)
- Ken-Tool Brake & Wheel Tools