Shop All Automotive General Purpose Tool Kits
Ken-Tool
Sentry Snsr Svce Tool, Use w Mfr. No 3000
Mfr # 30209
Zoro # G2871197
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tire Pressuring Monitoring
- Number of Pieces 1
- Used For Mfr. No. 30000
- Product Type Sensor Service Tool
- Activations per Charge 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 30209
- Zoro # G2871197
- UPC # 703382302099
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Dimensions
Details
Item | Sentry Sensor Service Tool |
Application | Tire Pressuring Monitoring |
Number of Pieces | 1 |
Used For | Mfr. No. 30000 |
Product Type | Sensor Service Tool |
Activations per Charge | 1 |
Description
Sentry Sensor Service Tool, Product Type Sensor Service Tool, Number of Pieces 1, Activations per Charge 1, Display Type Not Applicable, Display Size Not Applicable, Response Frequencies Not Applicable, Application Tire Pressuring Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8900 Evo 2)
- CTA MANUFACTURING MECHANICAL FINGERS FLEX LONG 48" (CTA9437)
- MAIN FILTER DONALDSON/FBO/DCI P171606 Replacement/Interchange Spin-On Filter (MF0057996)
- MOTORAD Safety Radiator Cap, 16 psi, Metal (ST16V)
- KEN-TOOL TPMS Sensor Saver Refill Kit (29981)
- FLUKE Suregrp Silicone Test Lead Extension Kit (2003602)
- NORCO PROFESSIONAL LIFTING 10 Ton Basic Collision Repair Kit - Forged Adapters w/gauge (910005C)
- CTA MANUFACTURING Ford/Mazda Camshaft Timing Kit (2880)
- THE BEST CONNECTION Insulated Clamps, 50 Amp (254F)
- MASTERCOOL Cooling System Pressure Test Kit, 25Pc (43302)
- SCHLEY PRODUCTS Harmonic Damper Pulley Puller Update Kit (13451)
- Ken-Tool Service & Shop Tools