Shop All Combination Wrench Sets
Ken-Tool
SAE Heavy-Duty Cap Nut Wrench
Mfr # 30618
Zoro # G7059731
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Cap Nut
- Wrench Head Sizes 1-1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 30618
- Zoro # G7059731
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1-1/2" |
Details
SAE or Metric | SAE |
Wrench Style | Cap Nut |
Measurement Type | SAE |
Item | SAE Heavy-Duty Cap Nut Wrench |
Description
SAE Heavy-Duty Cap Nut Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- GENERAL TOOLS PUNCH ALUMINUM BODY CENTER (GN77)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J07565)
- URREA Dead blow impact sledge hammer 6Lb (1436DB)
- KEN-TOOL Economy Lug Wrench 4 Way 22" (35661)
- KEN-TOOL Economy Lug Wrench - Metric, 4 Way, 18" (35663)
- KEN-TOOL TC95 Heavy Duty Truck Lug Wrench (35595)
- KEN-TOOL Double End Truck Wrench - 1-1/8" (32501)
- WIHA Combo Metric Ratchet Wrenches 12 Pc. (30391)
- WESTWARD Combination Wrench Set, 19 Pieces, 12 Pts (54DG10)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 13/18, 6-24MM 3/3-tray18-pcs. (96838183)
- Ken-Tool Wrenches