Shop All Brake & Wheel Tools
Ken-Tool
Rim Lock Tool, 18 In, Stl
Mfr # 32125
Zoro # G2378232
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Features A Must-Have for Anyone Mounting or Demounting Multi-Piece Rims, These Tools are Designed to Remove Most Truck Lock Rings
- Length 18 in
- Used For Wide Based Truck Rims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 32125
- Zoro # G2378232
- UPC # 703382321250
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 18 in |
Overall Length | 18 in |
Overall Height | 3/4 in |
Overall Width | 2 in |
Details
Material | Steel |
Number of Pieces | 1 |
Features | A Must-Have for Anyone Mounting or Demounting Multi-Piece Rims, These Tools are Designed to Remove Most Truck Lock Rings |
Item | Rim Lock Tool |
Used For | Wide Based Truck Rims |
Color | Gray |
Product Type | Rim Lock Tool |
Description
Rim Lock Tool, Product Type Rim Lock Tool, Material Steel, Overall Length 18 in, Overall Width 2 in, Overall Height 3/4 in, Overall Diameter Not Applicable, Color Gray, Features A Must-Have for Anyone Mounting or Demounting Multi-Piece Rims, These Tools are Designed to Remove Most Truck Lock Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector Lug Red/Blk, 1/0-2/0 (5737-2002)
- ABRITES VAG Micronas (new-style connector) cluster adapter ZN060 (ABRITES-AVDI-ZN060)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- GATES Regular Locking Fuel Cap, 31842 (31842)
- KEN-TOOL Truck Tire Service Kit (35442)
- KEN-TOOL Bead Brkr, 30 In, 7/8 In Stk, Stl (33342)
- KEN-TOOL Mt Tool, 38 In, 11/16 In Stk, Stl, 1 Pc (35450)
- KEN-TOOL Wrench Hex Handle, 30 In. (TR5A)
- KEN-TOOL Aligning Bar, 24" (7027)
- KEN-TOOL Thin-Wall Impact Socket Set (30259)
- CAPRI TOOLS 7 mm Brake Bleeder Wrench, Angled Double Box End, Metric (CP11840-M7)
- Ken-Tool Brake & Wheel Tools