Shop All Brake & Wheel Tools
Ken-Tool
Rim and Ring Tool, 23-1/2 In, 11/16 In Stk
Mfr # 33224
Zoro # G3283962
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Truck
- Weight 2.4 lb.
- Application Mounting and Demounting Multi Piece Rims
- Size 11/16 in Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 33224
- Zoro # G3283962
- UPC # 703382332249
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 11/16 in Stock |
Length | 23.5 in |
Stock Size | 11/16 in |
Overall Length | 23 1/2 in |
Details
Material | Steel |
For Use On | Truck |
Weight | 2.4 lb. |
Application | Mounting and Demounting Multi Piece Rims |
Number of Pieces | 1 |
Features | Flat Tapered End ideal for all around Ring and Rim work, Removes most Truck Lock Rings, Use in pairs |
Used For | Removing Most Truck Lock Rings |
Item | Combination Rim and Ring Tool |
Product Type | Combination Rim and Ring Tool |
Compatible Tire Type | Truck Tires |
Description
Combination Rim and Ring Tool, Product Type Combination Rim and Ring Tool, Material Steel, Overall Length 23 1/2 in, Compatible Tire Type Truck Tires, Features Flat Tapered End ideal for all around Ring and Rim work, Removes most Truck Lock Rings, Use in pairs, Stock Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 5/16" Post - 25-Pack (242235)
- WALKER EXHAUST Exhaust Intermediate Pipe, 48265 (48265)
- WIX FILTERS Air Filter - Inner, 42985 (42985)
- VALVOLINE 4-Stroke Motor Oil, ATV, 20W-50, 32 Oz. (798152)
- KEN-TOOL Forklift Lock Ring Tire Iron Set (32129)
- KEN-TOOL Tire Iron, 16" (KEN32116)
- KEN-TOOL T133 Air Powrd Bead Expdr (31433)
- KEN-TOOL T2X 18" Tire Iron (32102)
- KEN-TOOL Lock Ring Remover, 24 In, 11/16 In Stk, Stl (32123)
- KEN-TOOL Tire Spreader, 3-1/2 to 14 In, Stl, 2 PC (31554)
- TIRE MECHANICS RESOURCE 10lb Bead Breaker (TMRBBH10)
- Ken-Tool Brake & Wheel Tools