Shop All Brake & Wheel Tools
Ken-Tool
Replacement Valve Cores, Silver, Brass
Mfr # 29986
Zoro # G6208027
original price:
$16.12
25% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 7/64 in L x 13/64 in W x 3/4 in H
- Length 7/64 in
- Width 0.2031 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 29986
- Zoro # G6208027
- UPC # 703382299863
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Size | 7/64 in L x 13/64 in W x 3/4 in H |
Length | 7/64 in |
Width | 0.2031 in |
Overall Length | 1/8 in |
Valve Size | Standard Bore |
Details
Material | Brass |
Item | Replacement Valve Cores |
Color | Silver |
Used For | Replacement Piece for Mfr. No. 29980 |
Valve Stem Angle | 180 Degrees |
Product Type | Replacement Valve Core |
Description
Replacement Valve Cores, Product Type Replacement Valve Core, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Size Standard Bore, Color Silver, Overall Length 1/8 in, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES G1002 - 1982-1994 Chevrolet Blazer Complete Glass Run Window Channel (G1002)
- WALKER EXHAUST Catalytic Converter, 50481 (50481)
- WAI GLOBAL Starter, STRND PLGR, 10kW12 Volt, CW, 9Tooth Pinion (17746N)
- MEVOTECH Ford F-250 Super Duty 17-05:Front Track Bar, Ms401207 (MS401207)
- KEN-TOOL Tg334 4# Dead Blow Hammer (35334)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35460)
- KEN-TOOL Deluxe Wheel Lock Removal Kit, 13PC (30171)
- KEN-TOOL Demount Tool Rpr Kit, Nyl, 1 Pc (35441)
- KEN-TOOL BEAD BREAKER (KT35924)
- KEN-TOOL Tire Spreader, 3-1/2 to 14 In, Stl, 2 PC (31554)
- PERFECT EQUIPMENT Adhsv Wheel Weight, 1280 Piece, 0.25 Oz. (200624STR)
- Ken-Tool Brake & Wheel Tools