Shop All Brake & Wheel Tools
Ken-Tool
Replacement Hdl, 17 In, Hickory
Mfr # T11DH - 35127
Zoro # G4842661
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Number of Pieces 1
- For Use With T11D
- Features Granulated Handle Coating
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # T11DH - 35127
- Zoro # G4842661
- UPC # 703382351271
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 17 in |
Overall Length | 17 in |
Overall Height | 1 1/4 in |
Overall Width | 1 3/4 in |
Details
Material | Wood |
Number of Pieces | 1 |
For Use With | T11D |
Features | Granulated Handle Coating |
Used For | T11D Bead Breaking Hammer, Tires |
Item | Replacement Handle |
Color | Brown |
Product Type | Replacement Handle |
Description
Replacement Handle, Product Type Replacement Handle, Material Wood, Overall Length 17 in, Overall Width 1 3/4 in, Overall Height 1 1/4 in, Overall Diameter Not Applicable, Color Brown, Features Granulated Handle Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE 16-C TACOMA ADAPTIVE CRUISE CONTROL WINDOW HD GRILL GUARDS BLACK (50-3420C)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt-Fan & PowerSteering, 6PK1270 (6PK1270)
- GATES Classical Section Wrapped V-Belt, B56 (B56)
- STONE Drain Plug Gskt Pack Of 50, Jg-19001-1 (JG-19001-1)
- KEN-TOOL T100 Port Bead Breaker (34670)
- KEN-TOOL Bead Brkg Wg, 30 In, Stl (35329)
- KEN-TOOL Manual Tire Changer, Floor Mount (38601)
- KEN-TOOL Aligning Bar, 24" (7027)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35460)
- KEN-TOOL Mt Tool, 37 In, 3/4 In Stk, Stl, 1 Pc (35447)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 50g., PK25 (FN050)
- Ken-Tool Brake & Wheel Tools