Shop All Brake & Wheel Tools
Ken-Tool
Professional Whl Wt Tool
Mfr # 35354
Zoro # G2128244
original price:
$41.69
5% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass, Steel
- Number of Pieces 1
- Used For Removing or Installing Wheel Weights
- Length 10 in
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35354
- Zoro # G2128244
- UPC # 703382353541
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 10 in |
Overall Length | 10 in |
Overall Height | 4 in |
Overall Width | 4 1/2 in |
Details
Material | Fiberglass, Steel |
Number of Pieces | 1 |
Used For | Removing or Installing Wheel Weights |
Item | Professional Wheel Weight Tool |
Color | Black, Silver |
Product Type | Professional Wheel Weight Tool |
Description
Professional Wheel Weight Tool, Product Type Professional Wheel Weight Tool, Material Fiberglass, Steel, Overall Length 10 in, Overall Width 4 1/2 in, Overall Height 4 in, Overall Diameter Not Applicable, Color Black, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRND OSGR 12V 10T CW (19614N)
- RONSTAN Toggle Pin 38mm Long 9.5mm Diam. (RF117X11/2)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- SLIME T-Handle Tire Plug Kit, 8 Pc. (1034-A)
- KEN-TOOL Mt and Demount Tool, 36 In, 3/4 In Stk, Stl (34747)
- KEN-TOOL Large Puller (34549-02)
- KEN-TOOL T11B Hammer-Wood Handle (35311)
- KEN-TOOL Bead Seater, 150 PSI (31444)
- KEN-TOOL Balancing Beads, 12Oz (31612S)
- KEN-TOOL Mt and Demount Spoon, 30 In, 11/16 In (33219)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.50 Oz., PK25 (P150Z)
- Ken-Tool Service & Shop Tools