Shop All Lug Nut Wrenches
Ken-Tool
Power Wrench Set, Budd-Wheel
Mfr # TR44X
Zoro # G2657015
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Budd-Wheel
- Overall Length 37 1/4 in
- Includes Power Drive, TR45 (34543-02) Bar Handle, TR52 (34543-15) Square Adapter, TR53 (34543-16) Tube Handle, TR55 (34543-17) Service Adapter
- Material Alloy Steel
- Length (In.) 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # TR44X
- Zoro # G2657015
- UPC # 703382345454
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 37 1/4 in |
Length (In.) | 20 1/2 in |
Socket Size | 1 1/2 in Hex |
Wrench Length | 37 1/4 in |
Socket Depth | Standard |
Overall Length - Maximum | 37 1/4 in |
Socket Size - Lug Nuts | 3/4 in |
Socket Size - Budd Wheel Nuts | 1 1/2 in with 3/16 in Square |
Description
Power Wrench Set, Socket Size 1 1/2 in Hex, Socket Shape 6-Point, Number of Wrench Heads 1, For Vehicle Type Pick-Up Trucks, Overall Length 37 1/4 in, Alloy Steel, Electrostatic Paint, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Compression Fitting, 10mm Outside dia. (AC10M)
- LIPPERT COMPONENTS Lippert 791573 30" Premium Triple SolidStep (791573)
- RTX Alloy Wheel, Illusion 17x7.5 5x114.3 ET45 CB73.1 White And Black (081105)
- WOLO High Tone Horn, Air (825)
- KEN-TOOL Wrench 23 Blue 4-Way Lug Nut (T57) (KT35657)
- KEN-TOOL 4-Way Lug Wrench with Service Arm (T95A)
- KEN-TOOL T9518 18"PASSENGR COMBO 4WAY LUG WR (KT35637)
- KEN-TOOL 4-Way Lug Wrench, Drop-Forged Center, SAE (T95)
- KEN-TOOL Stow Go HD 4Way Lug Wrench (KEN35636)
- KEN-TOOL 4-Way Lug Wrench, 25 In. (35690)
- URREA 26" lug nut wrench for trucks (UCL26F)
- Ken-Tool Lug Nut Wrenches