Shop All Tire Repair & Maintenance Kits
Ken-Tool
Pin Boot Service Tool Kit, Steel
Mfr # K029107
Zoro # G6191211
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Includes 1-1/2 in Black Disc, 1-3/8 in Black Disc, 10 in Bolt, 2 in Dia Sleeve, 2-1/8 in Dia Disc, 3-7/8 in Long Sleeve, 8 in Bolt, Brass Nut, Cap Tool, Dimpling Tool, Half Sleeve
- Material Steel
- Length 12 3/4 in
- Size 12-3/4 in L x 12-1/8 in W x 3-7/8 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # K029107
- Zoro # G6191211
- UPC # 703382800021
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 12 3/4 in |
Size | 12-3/4 in L x 12-1/8 in W x 3-7/8 in H |
Width | 15.125 in |
Overall Width | 15 1/8 in |
Overall Length | 12 3/4 in |
Details
Color | Black/Silver |
Includes | 1-1/2 in Black Disc, 1-3/8 in Black Disc, 10 in Bolt, 2 in Dia Sleeve, 2-1/8 in Dia Disc, 3-7/8 in Long Sleeve, 8 in Bolt, Brass Nut, Cap Tool, Dimpling Tool, Half Sleeve |
Material | Steel |
Item | Pin Boot Service Tool Kit |
Used For | Bendix(R) ADB22X(TM) Air Disc Brakes |
Number of Pieces | 13 |
For Use With | ADB22X-LT |
Application | Used for the replacement of the Bendix air disc brake guide pins and boots |
Tool Type | Guide Pin/Pin Boot 13 Pc Service Tool Kit |
Description
Pin Boot Service Tool Kit, Tool Type Guide Pin/Pin Boot 13 Pc Service Tool Kit, Application Used for the replacement of the Bendix air disc brake guide pins and boots, Overall Diameter Not Applicable, Overall Length 12 3/4 in, Overall Width 15 1/8 in, Number of Pieces 13, Material Steel, Includes 1-1/2 in Black Disc, 1-3/8 in Black Disc, 10 in Bolt, 2 in Dia Sleeve, 2-1/8 in Dia Disc, 3-7/8 in Long Sleeve, 8 in Bolt, Brass Nut, Cap Tool, Dimpling Tool, Half Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS By-Pass Oil Filter Base, 5-7/32x4-23/32In (OB1308)
- DAYCO 60-88 Numerous Applications Radiator Hose, 71384 (71384)
- AFTERMARKET Cone, Tapered Roller Bearing (A-2789-P-AI)
- MONROE Quick-Strut Complete Strut Assembly, 172967 (172967)
- KEN-TOOL Double Face Sledge, 84H-4 4-Lb (37304)
- KEN-TOOL Ts42 Tire Snake 42" (34678)
- KEN-TOOL Acme Allthread, 5/8" (38601-34)
- KEN-TOOL T11Bh Replacement Handle (35111)
- KEN-TOOL Pusher For Dual Wheel Separator (34549-01)
- KEN-TOOL Pilot Wheel Centering Sleeve, 6Pk (KEN30631)
- KEN-TOOL T43C Tire Lever (39806)
- Ken-Tool Tire Repair & Maintenance Kits