Shop All Brake & Wheel Tools
Ken-Tool
Ofs Mt C Bar, 22 In, 3/4 In Stk, Stl, 1 Pc
Mfr # 34749
Zoro # G1775331
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Application For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
- Size 3/4 in Stock
- Number of Pieces 1
- For Use With 2WFG1 And 2WFG2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 34749
- Zoro # G1775331
- UPC # 703382347496
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3/4 in Stock |
Length | 22 in |
Stock Size | 3/4 in |
Overall Length | 22 in |
Details
Material | Iron |
Application | For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors |
Number of Pieces | 1 |
For Use With | 2WFG1 And 2WFG2 |
Features | 1 Piece |
Item | Offset Mount C Bar |
Used For | Standard and Large Tubeless Truck Tires Including Industrial, Farm, Buses and Tractors |
Product Type | Offset Mount C Bar |
Compatible Tire Type | Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires |
Description
Offset Mount C Bar, Product Type Offset Mount C Bar, Material Iron, Overall Length 22 in, Compatible Tire Type Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires, Stock Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38104 (38104)
- OEMTOOLS Oil Funnel for Gm (87021)
- SHURFLO AQUA KINGII Supreme 5.0 (24 VDC) Fresh Water Pump w/Strainer -Fittings (4158-163-E75)
- VIBRANT PERFORMANCE 3.5IN OD 90 DEG TIGHT RADIUS ALUMINUM BEND 2.5IN CLR 2IN X 5IN LEG LENGTH (12190)
- KEN-TOOL Tg36 Heavy Duty Tire Hammer (KEN35425)
- KEN-TOOL Tire Hammer, 18 In., Fiberglass Handle (TG35)
- KEN-TOOL Forklift Lock Ring Tire Iron Set (32129)
- KEN-TOOL Close Quarters Bar, 9" (7030)
- KEN-TOOL Bead Brkr Leverage Bar, 30 In, 7/8 In Stk (33341)
- KEN-TOOL T36 Hammer-Wood Handle (35325)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34644)
- Ken-Tool Service & Shop Tools