Shop All Combination Wrenches
Ken-Tool
Mtrc Heavy-Duty Cap Nut Wrench
Mfr # KEN30619
Zoro # G7495757
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Box End Style Flex
- Box End Type Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # KEN30619
- Zoro # G7495757
- Country of Origin United States
- Category Combination Wrenches
Details
Item | Mtrc Heavy-Duty Cap Nut Wrench |
Single End/Double End | Double End |
Box End Style | Flex |
Box End Type | Flex |
Description
Mtrc Heavy-Duty Cap Nut Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Acs, Standard Bar 10 In (167-150)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench (81677)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 4" Length (29104M)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88320)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 17 mm L.240 mm (40101717)
- MILWAUKEE TOOL 11/32 in. SAE Ratcheting Combination Wrench (45-96-9211)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218M-T500)
- TEKTON 30 mm Combination Wrench (WCB24030)
- TEKTON 3/8 Inch Combination Wrench (18255)
- WESTWARD Combination Wrench, SAE, 1-7/16in Size (1EYF5)
- Ken-Tool Wrenches