Shop All Brake & Wheel Tools
Ken-Tool
Mt Tool, 37 In, 3/4 In Stk, Stl, 1 Pc
Mfr # 35447
Zoro # G3103965
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Super Singles and Superwides
- Size 3/4 in Stock
- Number of Pieces 1
- Features 1 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35447
- Zoro # G3103965
- UPC # 703382354470
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3/4 in Stock |
Length | 37 in |
Stock Size | 3/4 in |
Overall Length | 37 in |
Details
Material | Steel |
Application | For Super Singles and Superwides |
Number of Pieces | 1 |
Features | 1 Piece |
Used For | Super Singles and Superwides Truck Tires |
Item | Mount Tool |
Product Type | Super Serpent Mount Tool |
Compatible Tire Type | Truck Tires |
Description
Mount Tool, Product Type Super Serpent Mount Tool, Material Steel, Overall Length 37 in, Compatible Tire Type Truck Tires, Stock Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Wire Tracer, 0 to 600V AC/DC, Case (AT-6010)
- SURE SHOT Repair Kit, Partial, For Model A (K5)
- ROBINAIR Tracker Dye Cleaner (16212)
- WIDE OPEN PRODUCTS Wide Open Rear Brake Drum Replaces Honda OEM 43620-HN0-A00 (BD450W)
- KEN-TOOL Demount Tool, 37 In, 3/4 In Stk, Stl (35448)
- KEN-TOOL Tire Hammer, 18 In., Fiberglass Handle (TG35)
- KEN-TOOL T33R Hammer-Wood Handle (35317)
- KEN-TOOL T26B HD IMPACT BEAD BREAKER TOOL (KT35926)
- KEN-TOOL Forklift Lock Ring Tire Iron Set (32129)
- KEN-TOOL Aligning Bar, 20" (7026)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 25g., PK25 (IAW025Z)
- Ken-Tool Brake & Wheel Tools