Shop All Brake & Wheel Tools
Ken-Tool
Mt and Demount Tool, 52 In, 1 In Stk, Stl
Mfr # 34847
Zoro # G1192055
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Application For Heavy-Duty Truck Tires, Including Industrial, Farm, Buses and Tractor
- Size 1 in Stock
- Number of Pieces 1
- For Use With 2WFG6 And 2WFG7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 34847
- Zoro # G1192055
- UPC # 703382348479
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1 in Stock |
Length | 52 in |
Stock Size | 1 in |
Overall Length | 52 in |
Details
Material | Iron |
Application | For Heavy-Duty Truck Tires, Including Industrial, Farm, Buses and Tractor |
Number of Pieces | 1 |
For Use With | 2WFG6 And 2WFG7 |
Features | 1 Piece, Straight |
Item | Mount and Demount Tool |
Used For | Heavy Duty Tubeless Truck Tires Including Industrial, Farm, Buses and Tractor |
Product Type | Straight Mount/Demount Tool |
Compatible Tire Type | Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires |
Description
Mount and Demount Tool, Product Type Straight Mount/Demount Tool, Material Iron, Overall Length 52 in, Compatible Tire Type Bus Tires, Agricultural Tires, Industrial Tires, Oversized Truck Tires, Truck Tires, Tractors Tires, Stock Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 88-91 Honda Crx 2.5in. Inlet N1 Style Catback Exhaust, MFCAT2-CRX88T-SD (MFCAT2-CRX88T-SD)
- DONALDSON STACK CAP (P270534)
- BALDWIN FILTERS Fuel Filter, 9-5/32 x 3-23/32 x 9-5/32 In (BF7766)
- BOMAR Deck Plate 8" Locking Stark White (G840W)
- KEN-TOOL Small Tire Iron Set, 2 Piece (KEN32114)
- KEN-TOOL T-2001 TIRE DEMOUNT TOOL (KT35449)
- KEN-TOOL T32 Hammer-Wood Handle (35310)
- KEN-TOOL Tire Iron Set, 3/4 In Stk, Stl, 3 Pieces (34746)
- KEN-TOOL Bead Breaking Handle (38601-01)
- KEN-TOOL Mt and Demount Spoon, 30 In, 11/16 In (33219)
- THE MAIN RESOURCE Wheel Balancer, Polymer Pressure Cup (TMRWB1753921)
- Ken-Tool Service & Shop Tools