Shop All Brake & Wheel Tools
Ken-Tool
Mt and Demount Tool, 38 In, 3/4 In Stk, Stl
Mfr # 33199
Zoro # G3697346
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For 38" Truck Tires
- Size 3/4 in Stock
- Number of Pieces 1
- Features 19 1/2 in Tires are stiffer with High Ply ratings and Thick Beads, 19 1/2 in Tires must be Mounted and Demounted with the Wheel's Hub Side up because the Drop Center of the Wheel is closer to the Hub, Heat-Treated for long-lasting strength and durability, Specially designed to work on the Hub Side of Wheel, Specially designed to hold Bead on 19 1/2 in Aluminum Wheels, Specially designed ends manipulate Tire with less effort, Tools are Powder Coated to protect from rust and corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 33199
- Zoro # G3697346
- UPC # 703382331990
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3/4 in Stock |
Length | 38 in |
Stock Size | 3/4 in |
Overall Length | 38 in |
Details
Material | Steel |
Application | For 38" Truck Tires |
Number of Pieces | 1 |
Features | 19 1/2 in Tires are stiffer with High Ply ratings and Thick Beads, 19 1/2 in Tires must be Mounted and Demounted with the Wheel's Hub Side up because the Drop Center of the Wheel is closer to the Hub, Heat-Treated for long-lasting strength and durability, Specially designed to work on the Hub Side of Wheel, Specially designed to hold Bead on 19 1/2 in Aluminum Wheels, Specially designed ends manipulate Tire with less effort, Tools are Powder Coated to protect from rust and corrosion |
Used For | 38 in Tires |
Item | Mount and Demount Tool |
Product Type | Tire Mount/Demount Tool |
Description
Mount and Demount Tool, Product Type Tire Mount/Demount Tool, Material Steel, Overall Length 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Door Rod/Hood Prop Assort Adj Gray Tray W/Clr Lid (8625GCP)
- RACE SPORT 5Ft 5050 Led Lighted Whip (White) (RSQG5FTW)
- MOBILETRONIX CB Ant PowerStix Series 3ft Red (216-70330)
- RAYBESTOS 01 Chev Truck Express 3500 Rotor, 56999Fzn (56999FZN)
- KEN-TOOL Tap Holder, Silver, Steel (29983)
- KEN-TOOL Tire Iron, 16" (KEN32116)
- KEN-TOOL Bar/Assembly (31554-12)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35460)
- KEN-TOOL Tire Iron Set, 3/4 In Stk, Stl, 3 Pieces (34746)
- KEN-TOOL Tire Spreader, 3-1/2 to 14 In, Stl, 2 PC (31554)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 15g., PK25 (FN015Z)
- Ken-Tool Service & Shop Tools