Shop All Brake & Wheel Tools
This Product is Discontinued
Ken-Tool
Mt and Demount Spoon, 30 In, Stl (Discontinued)
Mfr # T2122A30
Zoro # G3633253
This Product is Discontinued
Key Features
- Material Steel
- Application For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
- Size 11/16 in dia
- Number of Pieces 1
- Features Heavy Duty Double End, Curved with Flat Tip, Drop Center, 1 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # T2122A30
- Zoro # G3633253
- UPC # 703382330559
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 11/16 in dia |
Length | 30 in |
Stock Size | 11/16 |
Details
Material | Steel |
Application | For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires |
Number of Pieces | 1 |
Features | Heavy Duty Double End, Curved with Flat Tip, Drop Center, 1 Piece |
Item | Mount and Demount Spoon |
Used For | Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires |
Description
Mount and Demount Spoon, Material Steel, Features Heavy Duty Double End, Curved with Flat Tip, Drop Center, 1 Piece, Stock Size 11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.