Shop All Brake & Wheel Tools
Ken-Tool
Mt and Demount Spoon, 30 In, 7/8 In
Mfr # 34122
Zoro # G2413801
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
- Size 7/8 in dia
- Number of Pieces 1
- Features Designed for fast and efficient Tire changing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 34122
- Zoro # G2413801
- UPC # 703382341227
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 7/8 in dia |
Length | 30 in |
Stock Size | 7/8 in |
Overall Length | 30 in |
Details
Material | Steel |
Application | For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires |
Number of Pieces | 1 |
Features | Designed for fast and efficient Tire changing |
Used For | Bus, Large Truck, Off-Road Vehicle, Tractor and Aircraft Tires |
Item | Mount and Demount Spoon |
Product Type | Tire Mount/Demount Spoons |
Compatible Tire Type | Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires |
Description
Mount and Demount Spoon, Product Type Tire Mount/Demount Spoons, Material Steel, Overall Length 30 in, Compatible Tire Type Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires, Features Designed for fast and efficient Tire changing, Stock Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48336 (48336)
- WESTWARD Battery Cable, 6 ga, 25ft., Red (19YD70)
- VELVAC Fitting Sleeve, 3/8" (500005)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- KEN-TOOL T-2001 TIRE DEMOUNT TOOL (KT35449)
- KEN-TOOL OSHA Tire Service Charts Kits (39998)
- KEN-TOOL Bead Brkg Wg, 18 In, Stl (35427)
- KEN-TOOL Mt and Demount Bar, 31 In, 7/8 In Stk, Stl (39808)
- KEN-TOOL T2X 18" Tire Iron (32102)
- KEN-TOOL 4 Way Professional V Core Tool, Bk (30215)
- CENTRAL TOOLS Electronic Digital Rotor Gauge, 3M431 (CEN3M431)
- Ken-Tool Service & Shop Tools