Shop All Brake & Wheel Tools
Ken-Tool
Mt and Demount Spoon, 30 In, 11/16 In
Mfr # 33220
Zoro # G1708542
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
- Size 11/16 in Stock
- Number of Pieces 1
- Features Designed for fast and efficient Tire changing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 33220
- Zoro # G1708542
- UPC # 703382332201
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 11/16 in Stock |
Length | 30 in |
Stock Size | 11/16 in |
Overall Length | 30 in |
Details
Material | Steel |
Application | For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires |
Number of Pieces | 1 |
Features | Designed for fast and efficient Tire changing |
Used For | Bus, Large Truck, Off-Road Vehicle, Tractor and Aircraft Tires |
Item | Mount and Demount Spoon |
Product Type | Curved Tire Mount/Demount Spoons |
Compatible Tire Type | Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires |
Description
Mount and Demount Spoon, Product Type Curved Tire Mount/Demount Spoons, Material Steel, Overall Length 30 in, Compatible Tire Type Aircraft Tires, Bus Tires, Oversized Truck Tires, Off-Road Vehicle Tires, Tractor Tires, Features Designed for fast and efficient Tire changing, Stock Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BAILEY HYDRAULICS 226012 Replacement/Interchange Spin-On Filter (MF0057997)
- ILC Replacement for REMY 1107866 STARTER (1107866 STARTER)
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 4.5 Drop .7K TW 7K Hitch Only (GH-13003X)
- VELVAC 2020, L, H/R, H/R, E2003, 96, Bk (728519)
- KEN-TOOL Mt and Demount Spoon, 30In, 7/8In Stk (33238)
- KEN-TOOL T132 Air Powered Bead Expdr (31432)
- KEN-TOOL Tg11B Hammer - Fiberglas Handle (35411)
- KEN-TOOL Tg334 4# Dead Blow Hammer (35334)
- KEN-TOOL Motorcycle Tire Iron, 16" (32116)
- KEN-TOOL Tire Iron Set, 37 In, Stl, 5 Pieces (35446)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REAR FENDER BOLT TOOL (KH6562)
- Ken-Tool Service & Shop Tools