Shop All Brake & Wheel Tools
Ken-Tool
Mt and Demount Set, 38 In, 3/4 In Stk, Stl
Mfr # 33195
Zoro # G3735952
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On 19.5 Aluminum Truck Wheels
- Weight 9.35 lb.
- Application For 19.5" Truck Tires
- Size 3/4 in Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 33195
- Zoro # G3735952
- UPC # 703382331952
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3/4 in Stock |
Length | 38 in |
Stock Size | 3/4 in |
Overall Length | 38 in |
Details
Material | Steel |
For Use On | 19.5 Aluminum Truck Wheels |
Weight | 9.35 lb. |
Application | For 19.5" Truck Tires |
Number of Pieces | 1 |
Features | 19 1/2 in Tires are stiffer with High Ply ratings and Thick Beads, 19 1/2 in Tires must be Mounted and Demounted with the Wheel's Hub Side up because the Drop Center of the Wheel is closer to the Hub, Heat-Treated for long-lasting strength and durability, Specially designed to work on the Hub Side of Wheel, Specially designed to hold Bead on 19 1/2 in Aluminum Wheels, Specially designed ends manipulate Tire with less effort, Tools are Powder Coated to protect from rust and corrosion |
Item | Mount and Demount Set |
Includes | 31710 Bead Holder for Steel Wheels - Solid Brass, 31810 Aluminum Wheel Protector - Leather, 33196 Bead Holder, 33199 Tire Mounting/Demounting Tool |
Used For | 19.5 in Truck Tires |
Product Type | Tire Mount/Demount Set |
Compatible Tire Type | Truck Tires |
Description
Mount and Demount Set, Product Type Tire Mount/Demount Set, Material Steel, Overall Length 38 in, Includes 31710 Bead Holder for Steel Wheels - Solid Brass, 31810 Aluminum Wheel Protector - Leather, 33196 Bead Holder, 33199 Tire Mounting/Demounting Tool, Compatible Tire Type Truck Tires
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRMI PMGR 12V 8T CW (19107N)
- KEN-TOOL Cabled Bead Holder, Aluminum (31714)
- BALDWIN FILTERS Hydraulic Filter, 2-1/2 x 9-3/32 In (PT9158)
- CROWN AUTOMOTIVE HARD TOP SEAL KIT (68026937AB)
- KEN-TOOL 32" CABLED PAIR ALUMINUM BEAD (KT31714)
- KEN-TOOL Tire Hammer, 18 In., Fiberglass Handle (TG35)
- KEN-TOOL Deluxe Wheel Lock Removal Kit, 13PC (30171)
- KEN-TOOL Mt and Demount Spoon, 30In, 7/8In Stk (33238)
- KEN-TOOL T35 Hammer-Wood Handle (35323)
- KEN-TOOL Rust Hog Hub Cleaning Tool (30167)
- KEN-TOOL Driving Iron and Bead Brkg Tool, 11-3/4In (32126)
- Ken-Tool Service & Shop Tools