Shop All Brake & Wheel Tools
Ken-Tool
Mount/Demount Tire Tool, 16 1/2 In.
Mfr # 32106
Zoro # G9987144
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Size 5/8 in Stock
- Features Best if used in pairs, Extended length of the Flat Curved Sliding Surface
- Color Gray
- Used For Standard Passenger Car, Motorcycle and ATV Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 32106
- Zoro # G9987144
- UPC # 703382321069
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5/8 in Stock |
Length | 16.5 in |
Stock Size | 5/8 in |
Overall Length | 16 1/2 in |
Details
Material | Iron |
Features | Best if used in pairs, Extended length of the Flat Curved Sliding Surface |
Color | Gray |
Item | Mount and Demount Tool |
Used For | Standard Passenger Car, Motorcycle and ATV Tires |
Product Type | Motorcycle/Small Tire Tools |
Compatible Tire Type | Bicycle Tires, Motorcycle Tires |
Description
Mount and Demount Tool, Product Type Motorcycle/Small Tire Tools, Material Iron, Overall Length 16 1/2 in, Color Gray, Compatible Tire Type Bicycle Tires, Motorcycle Tires, Features Best if used in pairs, Extended length of the Flat Curved Sliding Surface, Stock Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- CURT Class 1 Trailer Hitch, 2" Receiver, Select Toyota Corolla Cross (11637)
- S&G TOOL AID SPOT WELD BREAKER (SG51550)
- KARGOMASTER For HD Aluminum EZ Drop Down Racks With Mounting Bracket Mounting Rail Bolts (409CD)
- KEN-TOOL Aligning Bar, 24" (7027)
- KEN-TOOL Demount Tool, 39 In, 3/4 In Stk, Stl, 1 Pc (35449)
- KEN-TOOL Deluxe Wheel Lock Removal Kit, 13PC (30171)
- KEN-TOOL Tire Hammer, 18 In., Fiberglass Handle (TG35)
- KEN-TOOL Tg11B Hammer - Fiberglas Handle (35411)
- KEN-TOOL Detecto Mist Concentrated Leak Locator (35805)
- OTC WR 1 X 334 (OTC7463)
- Ken-Tool Service & Shop Tools