Shop All Brake & Wheel Tools
Ken-Tool
Mount/Demount Set, Orange, 41in.L, Steel
Mfr # 35459
Zoro # G3729857
original price:
$410.59
5% off
new price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 5
- Features Balanced Aluminum Bead Holder Designed to Stay in Place When Mounting the Bottom Bead on 17 1/2 in Tires, Designed Exclusively for 17 1/2 in Tires Found on Vehicle Transporter Moving Vans and High Volume Trailers
- Color Orange
- Includes (3) Tire Bars, 17.5 in Bead Holder, Aluminum Rim Protector, Demount Tool, Gap Tool, Mount Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35459
- Zoro # G3729857
- UPC # 703382354593
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 41 in |
Overall Length | 41 in |
Overall Width | 11 in |
Overall Height | 3 in |
Details
Material | Steel |
Number of Pieces | 5 |
Features | Balanced Aluminum Bead Holder Designed to Stay in Place When Mounting the Bottom Bead on 17 1/2 in Tires, Designed Exclusively for 17 1/2 in Tires Found on Vehicle Transporter Moving Vans and High Volume Trailers |
Color | Orange |
Includes | (3) Tire Bars, 17.5 in Bead Holder, Aluminum Rim Protector, Demount Tool, Gap Tool, Mount Tool |
Item | Mount/Demount Set |
Used For | Mounting and Demounting 17.5 in Tires |
Product Type | Mount/Demount Set |
Description
Mount/Demount Set, Product Type Mount/Demount Set, Material Steel, Overall Length 41 in, Overall Width 11 in, Overall Height 3 in, Overall Diameter Not Applicable, Color Orange, Includes (3) Tire Bars, 17.5 in Bead Holder, Aluminum Rim Protector, Demount Tool, Gap Tool, Mount Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear FloorLiner Vinyl/Blk, 4410124V (4410124V)
- REESE Safety Chain, 72in., Steel, Silver, REESE TOWPOWER (7007700)
- BRUSH RESEARCH MANUFACTURING JC-3 Copper/Injector Cleaning Brush, 1.500" Major Diameter, CS, 10" OAL, Cut For Power (JC3)
- GATES Tri-Power Belts, AX25 (AX25)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35429)
- KEN-TOOL Std Whl Wt Tool (35355)
- KEN-TOOL T132 Air Powered Bead Expdr (31432)
- KEN-TOOL Tire Iron, Gray, Steel (T45ASD)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34645)
- KEN-TOOL Mt and Demount Tool, 36 In, 3/4 In Stk, Stl (34747)
- BOSCH Motorcycle Brake Caliper Spreader (4743)
- Ken-Tool Brake & Wheel Tools