Shop All Brake & Wheel Tools
Ken-Tool
Manual Tire Changer, Floor Mount
Mfr # 38601
Zoro # G1472527
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Mount
- Application For Tires with Rim dia From 4 to 15 in
- Number of Pieces 10
- Features Adjustable Bead Breaker for Rims up to 15 in Diameter and 24 in Width without Disassembly
- Includes 22 in Tire Snake Mount/Demount Tire Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 38601
- Zoro # G1472527
- UPC # 703382386013
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Maximum Rim Width | 24 in |
Minimum Rim Outside Diameter | 4 in |
Maximum Rim Outside Diameter | 15 in |
Overall Height | 32 in |
Minimum Rim Width | 4 in |
Details
Type | Floor Mount |
Application | For Tires with Rim dia From 4 to 15 in |
Number of Pieces | 10 |
Features | Adjustable Bead Breaker for Rims up to 15 in Diameter and 24 in Width without Disassembly |
Item | Manual Tire Changer |
Includes | 22 in Tire Snake Mount/Demount Tire Tool |
Compatible Tire Type | ATV Tires, Lawn Mowers Tires, Motorcycle Tires, Car Tires, Utility Tires |
Mount Type | Floor Mount |
Power Source | Manual |
Description
Manual Tire Changer, Mount Type Floor Mount, Phase Not Applicable, Minimum Rim Width 4 in, Maximum Rim Width 24 in, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Compatible Tire Type ATV Tires, Lawn Mowers Tires, Motorcycle Tires, Car Tires, Utility Tires, Power Source Manual, Current Not Applicable, Features Adjustable Bead Breaker for Rims up to 15 in Diameter and 24 in Width without Disassembly, Includes 22 in Tire Snake Mount/Demount Tire Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Holley 4 Bbl.4500 Carb Gskt, 1903 (1903)
- EQUALIZER INDUSTRIES Equalizer Visual Vacuum Plunger Cups - Set Of 2 (JVT193)
- OTC Brake Slack Checker (5052)
- FEL-PRO Intake Manifold Gskt Set, Ms97204 (MS97204)
- KEN-TOOL Tire Paste Applicator Brush (30512)
- KEN-TOOL Rust Hog Hub Cleaning Tool (30167)
- KEN-TOOL Replacement Valve Cores, Silver, Brass (29986)
- KEN-TOOL 32" CABLED PAIR ALUMINUM BEAD (KT31714)
- KEN-TOOL Imp Bead Brkr, 46 In, 72In Extended Lg, Stl (35924)
- KEN-TOOL Aligning Bar, 18" (7025)
- LISLE MASTER BRAKE TOOL KIT 12PC (LI71020)
- Ken-Tool Service & Shop Tools