Shop All Wheel Lug Nuts & Bolts
Ken-Tool
Loose Wheel Nut Indicator, Green, Plastic
Mfr # 30603G
Zoro # G0145547
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Plastic
- Color Green
- Material Plastic
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 30603G
- Zoro # G0145547
- UPC # 703382060371
- Country of Origin Australia
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 4 in |
Details
System of Measurement | Inch |
Basic Material | Plastic |
Color | Green |
Item | Loose Wheel Nut Indicator |
Material | Plastic |
Max. Temp. | 257 Degrees F |
Used For | Wheel Nut |
Maximum Operating Temperature | 257 Degrees F |
Compatible Wheel Type | Universal |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Overall Length 4 in, Color Green, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Leaf Metric Thread Pitch Gauge, 16 (HAN12016)
- STAMPEDE 14-16 SIERRA 1500 SMOKE VP HOOD PROTECTOR (2051-2)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B1434)
- A & I PRODUCTS Glass, Door (LH) 65" x46" x4" (A-3G710-70770)
- KEN-TOOL Loose Wheel Nut Indicator, Black, Plastic (30603B)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- KEN-TOOL GREEN HEXCHEX LOOSE WHEEL NUT INDICATOR bag of 100 (KEN30603G)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909L)
- A & I PRODUCTS Stud w/ Nut, Wheel 3" x10" x1" (A-539827R2)
- MIDWEST FASTENER 1/2"-20 x 1-39/64" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK (75486)
- DORMAN 611-066 Wheel Nut M12-1.50 Standard - 21mm Hex, 16mm Length (611-066)
- Ken-Tool Automotive Tire & Wheel