Shop All Wheel Lug Nuts & Bolts
Ken-Tool
Loose Wheel Nut Indicator, Black, Plastic
Mfr # 30603B
Zoro # G0146168
original price:
$0.75
6% off
new price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Plastic
- Overall Length 4 in
- Used For Wheel Nut
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 30603B
- Zoro # G0146168
- UPC # 703382060326
- Country of Origin Australia
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 4 in |
Details
System of Measurement | Inch |
Basic Material | Plastic |
Used For | Wheel Nut |
Color | Black |
Max. Temp. | 257 Degrees F |
Material | Plastic |
Item | Loose Wheel Nut Indicator |
Maximum Operating Temperature | 257 Degrees F |
Compatible Wheel Type | Universal |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Overall Length 4 in, Color Black, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Tire Foam, Use For Highest Glossy Shine, 19 Ounce Aerosol Can, Single (G210419)
- WEATHERTECH SunShade Full Vehicle Kit, TS0155K1 (TS0155K1)
- J.W. SPEAKER Navigation Light Starboard, Green, 12/24V (0230691)
- ECCO Directional Led, Mulit-Mount, Red (ED3706R)
- KEN-TOOL Loose Wheel Nut Indicator, Green, Plastic (30603G)
- KEN-TOOL GREEN HEXCHEX LOOSE WHEEL NUT INDICATOR bag of 100 (KEN30603G)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- DORMAN 611-109 Wheel Nut M12-1.50 External Thread - 19mm Hex, 27.5mm Length (611-109)
- DORMAN Wheel Lug Nut #Dorman 611-583 (611-583)
- ALL BALLS All Balls Wheel Stud And Nut Kit 85-1107 (85-1107)
- DURABLUE 8 Piece Aluminum Wheel Lug Nuts 10 x 125 mm Flat Seat Black Anodize (201881bl)
- Ken-Tool Automotive Tire & Wheel