Shop All Brake & Wheel Tools
Ken-Tool
Lock Ring Tool, 37 In, 3/4 In Stk, Stl, Hd
Mfr # 34648
Zoro # G2828192
original price:
$72.89
7% off
new price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Multipiece And Hub Style Wheels
- Size 3/4 in Stock
- Number of Pieces 1
- Features Removes most Truck Lock Rings, Use for Multi-Piece Wheels, especially Hub Type, Use in pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 34648
- Zoro # G2828192
- UPC # 703382346482
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3/4 in Stock |
Length | 37 in |
Stock Size | 3/4 in |
Overall Length | 37 in |
Details
Material | Steel |
Application | For Multipiece And Hub Style Wheels |
Number of Pieces | 1 |
Features | Removes most Truck Lock Rings, Use for Multi-Piece Wheels, especially Hub Type, Use in pairs |
Used For | Multipiece and Hub Style Wheels |
Item | Lock Ring Tool |
Product Type | Lock Ring Tool |
Compatible Tire Type | Truck Tires |
Description
Lock Ring Tool, Product Type Lock Ring Tool, Material Steel, Overall Length 37 in, Compatible Tire Type Truck Tires, Features Removes most Truck Lock Rings, Use for Multi-Piece Wheels, especially Hub Type, Use in pairs, Stock Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MITSUBISHI M001T80481 STARTER (M001T80481 STARTER)
- REESE Receiver Mount Pintle Hook, GVW 10000 Lb (7024300)
- K-TOOL INTERNATIONAL Cotter Pin Assortment, 144 Piece (KTI00078)
- HALTEC Tractor Front Wheel Tire Valve, PK10 (TV-6008-10)
- KEN-TOOL T1X 18" Tire Iron (32101)
- KEN-TOOL Rim Guard, No-Mar, Plastic (30605)
- KEN-TOOL Balancing Beads, 16Oz (31616S)
- KEN-TOOL T132 Air Powered Bead Expdr (31432)
- KEN-TOOL Motorcycle Tire Iron, 9" (32109)
- KEN-TOOL Large Puller (34549-02)
- AP PRODUCTS Magnet Kit For 12 In. Brake (A1W-14136447)
- Ken-Tool Brake & Wheel Tools