Shop All Brake & Wheel Tools
Ken-Tool
Lock Ring Remover, 30 In, 11/16 In Stk, Stl
Mfr # 33223
Zoro # G1591737
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 11/16 in Stock
- Number of Pieces 1
- Features Removes most Truck Lock Rings, Use in pairs
- Used For Removing Most Truck Lock Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 33223
- Zoro # G1591737
- UPC # 703382332232
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 11/16 in Stock |
Length | 30 in |
Stock Size | 11/16 in |
Overall Length | 30 in |
Details
Material | Steel |
Number of Pieces | 1 |
Features | Removes most Truck Lock Rings, Use in pairs |
Used For | Removing Most Truck Lock Rings |
Item | Lock Ring Remover |
Product Type | Lock Ring Tool |
Compatible Tire Type | Truck Tires |
Description
Lock Ring Remover, Product Type Lock Ring Tool, Material Steel, Overall Length 30 in, Compatible Tire Type Truck Tires, Features Removes most Truck Lock Rings, Use in pairs, Stock Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 13-1/32 In (PT766)
- POWERSTOP Z23Sport Ceramic Pad, Z23-2087 (Z23-2087)
- SUNEX Deluxe Geared Engine Stand, 1000 lb. (8300GB)
- POWEROPTIX Light LED 146 Series Red (101-01462)
- KEN-TOOL Bead Seater, 150 PSI (31444)
- KEN-TOOL Mt and Demount Spoon, 30In, 7/8In Stk (33239)
- KEN-TOOL Tg11B Hammer - Fiberglas Handle (35411)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34645)
- KEN-TOOL Die Setter Bar, 18" (7035)
- KEN-TOOL Professional Whl Wt Tool (35354)
- POWERBUILT 22Pc Vacuum Pump Set Kit29 (648744)
- Ken-Tool Service & Shop Tools