Shop All Brake & Wheel Tools
Ken-Tool
Lock Ring Remover, 24 In, 11/16 In Stk, Stl
Mfr # 32123
Zoro # G3365275
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 11/16 in Stock
- Number of Pieces 1
- Features Removes most Truck Lock Rings, Use in pairs
- Used For Removing Most Truck Lock Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 32123
- Zoro # G3365275
- UPC # 703382321236
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 11/16 in Stock |
Length | 24 in |
Stock Size | 11/16 in |
Overall Length | 24 in |
Details
Material | Steel |
Number of Pieces | 1 |
Features | Removes most Truck Lock Rings, Use in pairs |
Used For | Removing Most Truck Lock Rings |
Item | Lock Ring Remover |
Product Type | Lock Ring Tool |
Compatible Tire Type | Truck Tires |
Description
Lock Ring Remover, Product Type Lock Ring Tool, Material Steel, Overall Length 24 in, Compatible Tire Type Truck Tires, Features Removes most Truck Lock Rings, Use in pairs, Stock Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC External Switch (697011)
- AGS Brass Bushing, Male (3/4-14 NPT), Female (1/2-14 NPT), 1/card (PTF-22C)
- TUFFY SECURITY 15-C F150 CREW CAB FULL WIDTH UNDER REAR SEAT LOCKBOX (316-01)
- QUICKCABLE Washers, Black 5/16" Stud, PK100 (6628-100B)
- KEN-TOOL Pass/Tire Bead Seater, 14"/15" (31446)
- KEN-TOOL Lock Ring Tool, 37 In, 3/4 In Stk, Stl, Hd (34648)
- KEN-TOOL Imp Ext, 3 In, Stl, 1 Pc, Lge and Sm Rollers (30110-06)
- KEN-TOOL Impact Separator, 36 1/2 In. (T39B)
- KEN-TOOL Bead Holder, Aluminum, C-Lock Shape (31713)
- KEN-TOOL T26B HD IMPACT BEAD BREAKER TOOL (KT35926)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.75 Oz., PK25 (T175Z)
- Ken-Tool Brake & Wheel Tools