Shop All Automotive Tool Parts
Ken-Tool
Ken-Tool KTL-7037 30 in. Die Setter Bar
Mfr # KTL-7037
Zoro # G004046438
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # KTL-7037
- Zoro # G004046438
- UPC # 703382070370
- Country of Origin China
- Category Automotive Tool Parts
Description
A practical and useful shop tool for the quick separation of punch and die holder. The bars are made of forged, alloy steel, and heat-treated for strength. The finish is black oxide.
Specifications- Size: 30"
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Digital Wireless Receiver 0" x0" x0" (A-DWR96)
- BRUSKE PRODUCTS Detailing Brush, 1 in. dia. (4436-R)
- A & I PRODUCTS Tool Box, Black Metal 16" x5" x5" (A-5A3BL)
- ALL BALLS Rear Caliper Rebuild Kit 18-3217 for Kawasaki ER 6N 09-10 (18-3217)
- KEN-TOOL WOOD REPL HNDL (T11CH) (KT35119)
- KEN-TOOL TR5 22" LEVERAGE BAR (KT32318)
- KEN-TOOL Rubber Mallet, 2 Lb (KEN35310)
- KEN-TOOL Replacement Handle For T11E Hammer, 30" (KEN35129)
- SMARTWASHER Fuse, 250V, 10A (14795)
- SUR&R Male Tube Nut, M16-1.50 Thread Size, PK2 (PS2110)
- 3M Perfect-It Foam Compounding Pad, 8" (MMM5723)
- Ken-Tool Service & Shop Tools