Ken-Tool

Ken-tool KEN35635 14in. NutBusters Economy Four Way Lug Wrench


product price: $39.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Tough and dependable, but value priced.
  • Chrome plated finish, welded center.
  • Imported.
  • Socket sizes: 17mm, 19mm (3/4"), 21mm (13/16"), 23mm (7/8").
  • Length: 13.9.
  • Width: 13.9.
  • Height: 1.5.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.