Shop All Socket Sets
Ken-Tool
Ken Tool KEN32501 1.13" Fractional Double End Truck Wrench
Mfr # KEN32501
Zoro # G204068773
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # KEN32501
- Zoro # G204068773
- UPC # 703382325012
- Country of Origin China
- Category Socket Sets
Description
Use on trucks buses farm and off-road vehicles.
Great for on-the-road service.
Sizes available for all SAE and metric lug nuts.
All wrenches are forged from 1" alloy steel for long lasting strength.
Length: 16" (41 cm).
Use TR5 truck wrench handle.
Socket Sizes: 1-1/8" with 13/16" Sq. x 1-1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Radius Gage Set, 2-1/2 to 30 in. Range (RG-750)
- HOMECARE PRODUCTS Corp DWPRL3B 18 in. Drain Weasel Wand (HO1636656)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00743)
- WESTWARD Combination Wrench, Metric, 18mm, 5" Length (54UD12)
- KEN-TOOL Dbl-Duty Flip Socket Set, 6 Pc. (KEN30111)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 302 Pieces 4 mm to 24 mm, 5/32 in to 1 1/4 in (J47303)
- SYMMONS Symmons 2DIV-BODY Dual Outlet Diverter Valve (2DIV-BODY)
- APEX TOOL GROUP 1/4" Drive SAE, 26 pcs (80313)
- CTA TOOLS Drive Deep Metric Socket Set - 5 Piece (CTA1700)
- KO-KEN Socket set 12 Point 42 pieces 3/8 Sq. Drive (3201AMW)
- Ken-Tool Sockets & Ratchets