Shop All Lug Nut Wrenches
Ken-Tool
Impact Sockets, Budd Wheel SAE And Metric
Mfr # 30150
Zoro # G2137301
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Drive Size 1 in
- Impact Rated Yes
- Socket Type Deep
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 30150
- Zoro # G2137301
- UPC # 703382301504
- Country of Origin China
- Category Lug Nut Wrenches
Dimensions
Drive Size | 1 in |
Socket Depth | 1-1/2 in |
Details
Item | Impact Sockets |
Material | Steel |
Impact Rated | Yes |
Socket Type | Deep |
SAE or Metric | SAE |
Description
Impact Sockets, Drive Size 1 in, Steel, Impact Rated Yes, Socket Depth 1-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.179 to 1.184 In (99114)
- WESTIN Platinum Bug Shield (72-94134)
- LUVERNE TRUCK EQUIPMENT O-MEGA/O-MEGA II RUNNING BOARDS BLACK TEXTURED POWDER COAT(BRKTS SOLD SEP) (584102)
- NOBLES/TENNANT BATTERY CABLE - EYELET TO EYELET, BLACK 4GA 10 in. (223355)
- KEN-TOOL Double-End Truck Wrench, 1 1/2 In Hex (TR98)
- KEN-TOOL 4-Way Lug Wrench, 25 In. (35690)
- KEN-TOOL $STOW AND GO COLLAP. 4 WAY WR (KT35636)
- KEN-TOOL R90 23" 4-Way Lug Wrench, 11/16" Stk (35627)
- KEN-TOOL Cap Nut Wrench, SAE And Metric (TX50)
- KEN-TOOL Cap Nut Wrench, Metric, 41 mm (TX12)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- Ken-Tool Lug Nut Wrenches